15A Commercial Grade Decorator Receptacle, 5-15R, White

Item #: 0228414

Cat #: DR15WHI

UPC: 783585127828

Company wide:
0 in stock
Decorator Duplex, 15A, 125V, 5-15R, White, Commercial Style Line, Back & Side Wired, Commercial Specification Grade

Overview

Decorator Duplex, 15A, 125V, 5-15R, White, Commercial Style Line, Back & Side Wired, Commercial Specification Grade
Also known as: 783585127828, DR15WHI, KELDR15WHI

Features & Benefits

  • Aesthetic Style Line® decorator design
  • Smooth face
  • Triple wipe contacts

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120/125
Amps: 15
NEMA Configuration: 5-15R
Color: White
Volts AC: 120/125