15A Commercial Grade Decorator Receptacle, 5-15R, Ivory

Item #: 0228413

Cat #: DR15I

UPC: 783585127804

Company wide:
0 in stock
Decorator Duplex, 15A, 125V, 5-15R, Ivory, Commercial Style Line, Back & Side Wired, Commercial Specification Grade

Overview

Decorator Duplex, 15A, 125V, 5-15R, Ivory, Commercial Style Line, Back & Side Wired, Commercial Specification Grade
Also known as: 783585127804, DR15I, KELDR15I

Features & Benefits

  • Aesthetic Style Line® decorator design
  • Smooth face
  • Triple wipe contacts

Specifications

Amps: 15
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Amps: 15
Volts AC: 125
Color: Ivory
NEMA Configuration: 5-15R