This product has been discontinued.

20A Hospital Grade GFCI Decorator Receptacle, 5-20R, Brown
Item #: 0228408
Cat #: GFR8300HLA
UPC: 783585114668
Company wide:
0
in stock
Discontinued
Documents & Guides
Circuit Guard Commercial Hospital Grade GFCI Duplex Receptacle with LED Indicator, 20A, 125V, 2P3W Brown
Overview
Circuit Guard Commercial Hospital Grade GFCI Duplex Receptacle with LED Indicator, 20A, 125V, 2P3W Brown
Also known as: 783585114668, GFR8300HLA, KELGFR8300HLA
Features & Benefits
- Ground fault EOL indicator
- Comprehensive diagnostics
- No power at face if reverse wired
- Automatic self-grounding staple makes installation ease
Specifications
| Color: | Brown |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Color: | Brown |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |