Style Line Decorator, Specification Grade Switch, Rocker Style, 20A, White

Item #: 0228405

Cat #: DS420W

UPC: 783585108438

Company wide:
0 in stock
Documents & Guides
Style Line Decorator Series, Specification Grade Switch, Four Way, Rocker Style, 20A, 120-277V, White

Overview

Style Line Decorator Series, Specification Grade Switch, Four Way, Rocker Style, 20A, 120-277V, White
Also known as: 783585108438, DS420W, KELDS420W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Poles: 3
Volts AC: 120, 277
Type: Four Way
Amps: 20
Color: White
Poles: 3
Type: Four Way
Color: White
Volts AC: 120, 277
Amps: 20