Decorator 3-Way Switch, 20A, 120/277V, White

Item #: 0228404

Cat #: DS320W

UPC: 783585108407

Company wide:
0 in stock
Documents & Guides
Decorator 3-Way Switch, 20A, 120/277V, White, Back & Side Wire

Overview

Decorator 3-Way Switch, 20A, 120/277V, White, Back & Side Wire
Also known as: 783585108407, DS320W, KELDS320W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Poles: 2
Amps: 20
Volts AC: 120, 277
Color: White