Decorator 3-Way Switch, 20A, 120/277V, Ivory

Item #: 0228403

Cat #: DS320I

UPC: 783585108391

Company wide:
0 in stock
Documents & Guides
Decorator 3-Way Switch, 20A, 120/277V, Ivory

Overview

Decorator 3-Way Switch, 20A, 120/277V, Ivory
Also known as: 783585108391, DS320I, KELDS320I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Volts AC: 120, 277
Amps: 20
Color: Ivory
Volts AC: 120, 277
Color: Ivory
Amps: 20