Decorator Switch, 20A, 120/277VAC, White

Item #: 0228402

Cat #: DS120W

UPC: 783585108377

Company wide:
0 in stock
Documents & Guides
Decorator Switch, 20A, 120/277VAC, White, Single-Pole, Specification Grade

Overview

Decorator Switch, 20A, 120/277VAC, White, Single-Pole, Specification Grade

Hubbell Kellems® HUBDS120W decorator series rocker switches feature a thread cleaning captive mounting screw, steel, zinc plated corrosion resistant bridge and an automatic self-grounding staple.

Also known as: 783585108377, DS120W, KELDS120W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Volts AC: 120, 277
Poles: 1
Amps: 20
Color: White