Decorator Spec Grade Switch, 20A, 120/277V, Ivory

Item #: 0228401

Cat #: DS120I

UPC: 783585108360

Company wide:
0 in stock
Documents & Guides
Decorator Spec Grade Switch, 20A, 120/277V, Ivory

Overview

Decorator Spec Grade Switch, 20A, 120/277V, Ivory
Also known as: 783585108360, DS120I, KELDS120I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Ivory
Volts AC: 120, 277
Poles: 1
Amps: 20
Color: Ivory