Decorator Switch, 15A, 120/277V, White

Item #: 0228400

Cat #: DS315W

UPC: 783585108346

Company wide:
0 in stock
Documents & Guides
Decorator Switch, 15A, 120/277V, White

Overview

Decorator Switch, 15A, 120/277V, White
Also known as: 783585108346, DS315W, KELDS315W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Poles: 3
Volts AC: 120, 277
Amps: 15
Color: White
Poles: 3
Amps: 15
Volts AC: 120, 277
Color: White