Style Line Decorator, Specification Grade Switch, Rocker Style, 15A, Ivory

Item #: 0228399

Cat #: DS315I

UPC: 783585108339

Company wide:
0 in stock
Documents & Guides
Style Line Decorator Series, Specification Grade Switch, Three Way, Rocker Style, 15A, 120-277V, Ivory

Overview

Style Line Decorator Series, Specification Grade Switch, Three Way, Rocker Style, 15A, 120-277V, Ivory
Also known as: 783585108339, DS315I, KELDS315I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Poles: 3
Volts AC: 120, 277
Amps: 15
Color: Ivory
Poles: 3
Amps: 15
Volts AC: 120, 277
Color: Ivory