Decorator Switch, 1-Pole, 15A, 120/277VAC, White

Item #: 0228398

Cat #: DS115W

UPC: 783585108315

Company wide:
0 in stock
Documents & Guides
Decorator Switch, 1-Pole, 15A, 120/277VAC, White, Back & Side Wire

Overview

Decorator Switch, 1-Pole, 15A, 120/277VAC, White, Back & Side Wire
Also known as: 783585108315, DS115W, KELDS115W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Volts AC: 120, 277
Amps: 15
Poles: 1
Color: White