Decorator Switch, 15A, 120/277V, Ivory, Single-Pole

Item #: 0228395

Cat #: DS115I

UPC: 783585108308

Company wide:
0 in stock
Documents & Guides
Decorator Switch, 15A, 120/277V, Ivory, Single-Pole

Overview

Decorator Switch, 15A, 120/277V, Ivory, Single-Pole
Also known as: 783585108308, DS115I, KELDS115I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Steel, zinc plated bridge is corrosion resistant
  • Automatic self-grounding staple

Specifications

Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Volts AC: 120, 277
Amps: 15
Poles: 1
Color: Ivory