1 Channel Base & Cover, Latching LANTrak

Item #: 0228393

Cat #: PL1ABC5

UPC: 783585090214

Company wide:
0 in stock
Documents & Guides
1 Channel Base & Cover, Latching LANTrak

Overview

1 Channel Base & Cover, Latching LANTrak
Also known as: 783585090214, PL1ABC5, KELPL1ABC5

Features & Benefits

  • UL Listed and CSA Certified to 600 volts
  • Single and two channel latching raceways are dual-rated for both power and data applications, reducing inventory requirements

Specifications

Length: 5 ft
Color: Ivory
Material: PVC
Length: 5 ft
Material: PVC
Color: Ivory