Compact Decorator Duplex Receptacle, 20A, 125V, White

Item #: 0228390

Cat #: HBL2162WA

UPC: 783585060521

Company wide:
0 in stock
Documents & Guides
Compact Decorator Duplex Receptacle, 20A, 125V, White

Overview

Compact Decorator Duplex Receptacle, 20A, 125V, White
Also known as: 783585060521, HBL2162WA, KELHBL2162WA

Features & Benefits

  • Aesthetic Style Line® decorator design
  • Triple wipe contacts

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 240, 125
Material: PBT Plastic
Amps: 20
Color: White
Volts AC: 240, 125
Gangs: 1
NEMA Configuration: 5-20R
Material: PBT Plastic