Insulgrip Flanged Inlet, 30A, 250V, 2P3W, Grounding

Item #: 0228388

Cat #: HBL2625

UPC: 783585038896

Company wide:
0 in stock
Twist-Lock, Insulgrip Flanged Inlet, 30A, 250V, 2 Pole 3 Wire, Grounding

Overview

Twist-Lock, Insulgrip Flanged Inlet, 30A, 250V, 2 Pole 3 Wire, Grounding
Also known as: 783585038896, HBL2625, KELHBL2625

Features & Benefits

  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws (Slotted, Phillips, Robertson)
  • Mounting screws included

Specifications

Type: Flanged Inlet
Amps: 30
Volts AC: 250
Material: Brass, Nylon
Color: White
NEMA Configuration: L6-30P
Type: Flanged Inlet
Volts AC: 250
Color: White
Amps: 30
Material: Brass, Nylon
NEMA Configuration: L6-30P