Twist-Lock, 20A, 4P4W, Non-Grounding

Item #: 0228387

Cat #: HBL2523

UPC: 783585038605

Company wide:
0 in stock
Twist-Lock, Insulgrip Connector, 20A, 277/480V, 4 Pole 4 Wire, Non-Grounding

Overview

Twist-Lock, Insulgrip Connector, 20A, 277/480V, 4 Pole 4 Wire, Non-Grounding
Also known as: 783585038605, HBL2523, KELHBL2523

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Volts AC: 480, 277
Color: Black, White
Amps: 20
Material: Nylon
Type: Connector:Non-Grounding
NEMA Configuration: L22-20R
Volts AC: 480, 277
Amps: 20
Type: Connector:Non-Grounding
Color: Black, White
Material: Nylon
NEMA Configuration: L22-20R