Locking Connector, 20A, 3PH 125/250V, 3P4W, L14-20R, Black/White

Item #: 0228386

Cat #: HBL2413

UPC: 783585038155

Company wide:
0 in stock
Locking Connector, 20A, 3PH 125/250V, 3P4W, L14-20R, Black/White

Overview

Locking Connector, 20A, 3PH 125/250V, 3P4W, L14-20R, Black/White

The Hubbell HUBHBL2413 Twist-Lock® connector body features a superior cord grip design that protects terminations from excess strain and a clear, funnel shaped wire entry that makes for ease of termination. The integral dust shield protects wiring chamber from dust or contaminants.

Also known as: 783585038155, HBL2413, KELHBL2413

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 250, 125
NEMA Configuration: L14-20R