Cord Connector, Liquidtight, 1/2", Nylon

Item #: 0228385

Cat #: HJ1059BPK25

UPC: 783585023311

Company wide:
0 in stock
Documents & Guides
Cord Connector, Liquidtight, 1/2 Inch, Cord Range: .31 to .38 Inch, Nylon, For Use with Flexible Cord

Overview

Cord Connector, Liquidtight, 1/2 Inch, Cord Range: .31 to .38 Inch, Nylon, For Use with Flexible Cord

Hubbell Juniors are a miniature liquidtight version of the full-sized Hubbell cord connectors. They feature the same GOTCHA® ring technology and neoprene bushings. They also come with or without a nylon spiral for arc of bend control and longer cord life. They are available in ¼", ³?8", and ½" NPT sizes in both gray and black.

Also known as: 783585023311, HJ1059BPK25, KELHJ1059BPK25

Features & Benefits

  • Miniature nylon cord connector
  • Available in gray or black

Specifications

Diameter: 1/2 in
Diameter Range: 0.310 - 0.380 in
Diameter: 1/2 in
Diameter Range: 0.310 - 0.380 in