Hubbellock Plug, 20A, 125V, 2P3W, Black/White

Item #: 0228382

Cat #: HBL23005GB

UPC: 783585017389

Company wide:
0 in stock
Documents & Guides
Hubbellock Plug, 20A, 125V, 2 Pole 3 Wire Grounding, Molded-in Male Contacts, Black/White

Overview

Hubbellock Plug, 20A, 125V, 2 Pole 3 Wire Grounding, Molded-in Male Contacts, Black/White

The Hubbellock devices feature an exclusive design unlike any other in the industry. The unique design is built to provide the safest heavy duty device even in some of the harshest environments. These Hubbellock plugs and connector bodies are built with a super tough nylon housing for high impact resistance and a one of kind interior design for superior safety that Hubbell is known for. The male contacts are molded into the nose for damage resistance and completely eliminate the chance of deformity. Additionally, the plug as well as the connector retains power mechanical cord grips that not only secure the cable but also clamp down on the conductors in order to provide unrivaled strain relief. Inside the connector is Hubbell's unique safety design. With unparalleled box terminations the connector interior holds a spring-loaded safety shutter to provide the ultimate arc protection. Furthermore the exceptional heat and impact resistance is maintained by the thermoplastic interior contributing to a longer lasting device. In all, the one of a kind function of the Hubbellock devices provide a safe and dependable performance in the most demanding applications.

Also known as: 783585017389, HBL23005GB, KELHBL23005GB

Features & Benefits

  • Molded-in male contacts are resistant to damage and provide a consistently positive connection
  • Insulated non-metallic housing enhances safety and abuse resistance
  • Box terminals in conjunction with screws with pressure pads provide maximum termination strength and dependability
  • Three-piece clamp assembly provides maximum strain relief and protects against entry of moisture and dust

Specifications

Color: Black, White
Amps: 20
Type: Plug
Material: Brass, Nylon
Volts AC: 125
Color: Black, White
Type: Plug
Volts AC: 125
Amps: 20
Material: Brass, Nylon