LED High Bay, 145-149W, 4000K

Item #: 0228356

Cat #: IBH11LMV

UPC: 753573725251

Company wide:
0 in stock
Documents & Guides
LED High Bay, 145-149W, 4000KLED High Bay, 145-149W, 4000K, 70 CRI, 11,200 Lumens, 0-10V Dimming, DLC Qualified, Life: 50,000 Hours

Overview

LED High Bay, 145-149W, 4000KLED High Bay, 145-149W, 4000K, 70 CRI, 11,200 Lumens, 0-10V Dimming, DLC Qualified, Life: 50,000 Hours
Also known as: 753573725251, IBH11LMV, LITIBH11LMV

Specifications

Lumens: 11000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1 x 2 ft.
Standards: DLC Listed (Standard)
Lumens: 11000
Light Technology: LED
Size: 1 x 2 ft.
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)