PANEL, WHT STL FOR ENCLOSURE, 12X10

Item #: 0228355

Cat #: N1210P

UPC: 782051376968

$ 29.73 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR ENCLOSURE, 12X10

Overview

PANEL, WHT STL FOR ENCLOSURE, 12X10
Also known as: 782051376968, N1210P, CIRN1210P

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Color: White
Material: Steel
Height: 12 in
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White