This product has been discontinued.

LED Troffer, 2x4', 50W, 120/277V
Item #: 0228353
Cat #: GTLED445LD50
UPC: 753573225300
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Troffer, 2x4', 50W, 120/277VLED Troffer, 2 ft x 4 ft, 50 Watt, 120/277 Volt, 3500K, 82 CRI, Lumens: 4500
Overview
LED Troffer, 2x4', 50W, 120/277VLED Troffer, 2 ft x 4 ft, 50 Watt, 120/277 Volt, 3500K, 82 CRI, Lumens: 4500
Also known as: 753573225300, GTLED445LD50, LITGTLED445LD50
Specifications
| Length: | 4 ft, 48 in |
| Wattage: | 50 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 50 |
| Light Technology: | LED |