Gimbal Kit, Recessed, 4"

Item #: 0228349

Cat #: LK4GMW M6

UPC: 745977020155

Company wide:
0 in stock
Documents & Guides
Gimbal Kit, Recessed, 50W, 120V, Lumens: 300, Color Temperature: 3000K, Diameter: 4 Inch, Color: Matte White, Rated Average Life: 25,000 Hrs.

Overview

Gimbal Kit, Recessed, 50W, 120V, Lumens: 300, Color Temperature: 3000K, Diameter: 4 Inch, Color: Matte White, Rated Average Life: 25,000 Hrs.
Also known as: 745977020155, LK4GMW M6, LITLK4GMWM6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 50
Material: Steel
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Material: Steel
Light Technology: LED
Volts AC: 120
Wattage: 50
Diameter: 4 in