S Series Narrow Style Strip, 36"Lx2.75"Wx1.8"H

Item #: 0228346

Cat #: S125MV

UPC: 745975081677

Company wide:
0 in stock
Documents & Guides
S Series Narrow Style Strip, Fluorescent, 1 Lamp, 36 Inch Length x 2.75 Inch Width x 1.8 Inch Height, Multi-Volt, Uses T5, T8, or T12

Overview

S Series Narrow Style Strip, Fluorescent, 1 Lamp, 36 Inch Length x 2.75 Inch Width x 1.8 Inch Height, Multi-Volt, Uses T5, T8, or T12
Also known as: 745975081677, S125MV, LITS125MV

Specifications

Length: 3 ft
Type: 1-Lamp
Light Technology: Fluorescent
Length: 3 ft
Light Technology: Fluorescent
Type: 1-Lamp