Strip Light, 2 ft, 2-Light, 17W, Medium Bi-pin

Item #: 0228345

Cat #: C217 MV

UPC: 745975081493

Company wide:
0 in stock
Documents & Guides
Strip Light, 2 ft, 2 Light, 17W, Medium Bi-pin, White

Overview

Strip Light, 2 ft, 2 Light, 17W, Medium Bi-pin, White
Also known as: 745975081493, C217 MV, LITC217MV

Specifications

Type: 2-Lamp
Wattage: 17
Length: 2 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 2 ft
Material: Steel
Volts AC Range: 120 - 277
Wattage: 17
Color: White
Light Technology: Fluorescent