Retrofit Kit

Item #: 0228341

Cat #: 2GTL4R 60L EZ1 LP8

UPC: 745971022834

Company wide:
0 in stock
Documents & Guides
2x4 LED Retrofit, Nominal 6000 lumens, eldoLED dimming 1pct, 80+ CRI, 5000K, SKU - 231PMY

Overview

2x4 LED Retrofit, Nominal 6000 lumens, eldoLED dimming 1pct, 80+ CRI, 5000K, SKU - 231PMY
Also known as: 745971022834, 2GTL4R 60L EZ1 LP8, LIT2GTL4R60LEZ1LP8

Specifications

Material: Acrylic, Aluminum
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 54.800
Material: Acrylic, Aluminum
Volts AC: 120, 277
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Wattage: 54.800