300 MCM THHN/THWN-2 Stranded Copper, Green, 2500'

Item #: 0228339

Cat #: 300THHNCSTRGRE2500

UPC: 048243003273

$ 6.22 FT
Company wide:
1,490 in stock
Documents & Guides
300 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft Reel

Overview

300 MCM, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft Reel

THHN Wire:Understand and DifferenceTHHN stands for Thermoplastic High Heat-resistant Nylon-coated wire. It is a popular, inexpensive, single-conductor wire used primarily in electrical conduit or cable trays for building branch circuits, machinery, and industrial applications. It is rated for ( ) in dry locations, providing high heat resistance.

Also known as: 048243003273, 300THHNCSTRGRE2500

Specifications

Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Gauge: 300 kcmil
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded