
5" IC NCLEDHSG27K 900L 120-277
Item #: 0228315
Cat #: IC920LEDG427KU
UPC: 661209388162
Call for price
Company wide:
0
in stock
JUN IC920LEDG4-27K-U 5" IC
Overview
JUN IC920LEDG4-27K-U 5" IC
Also known as: 661209388162, IC920LEDG427KU, JUNIC920LEDG427KU
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |