CYLINDRA LED MR16 GEN 2

Item #: 0228307

Cat #: T252L27KNBL

UPC: 661209344182

Call for price
Company wide:
0 in stock
Documents & Guides
Contemporary Cylindra styling in an 18-watt smaller fixture. Narrow Flood beam spread, 2700K. Black finish

Overview

Contemporary Cylindra styling in an 18-watt smaller fixture. Narrow Flood beam spread, 2700K. Black finish
Also known as: 661209344182, T252L27KNBL, JUNT252L27KNBL

Specifications

Type: Track Heads
Wattage: 15
Color: Black
Color Temperature: 2700 (Warm White)
Family / Style: Cylindra
Type: Track Heads
Color: Black
Family / Style: Cylindra
Wattage: 15
Color Temperature: 2700 (Warm White)