Housing

Item #: 0228295

Cat #: V6IC W

UPC: 661209257345

Company wide:
0 in stock
Documents & Guides
VuLite 6" IC New Construction Hsg, Push-In Electrical Connectors

Overview

VuLite 6" IC New Construction Hsg, Push-In Electrical Connectors
Also known as: 661209257345, V6IC W, JUNV6ICW

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing