Trim

Item #: 0228291

Cat #: V4034 WWH

UPC: 661209210739

$ 10.07 EA
Company wide:
26 in stock
Documents & Guides
4" Line Voltage Baffle Trims, White, White Trim Ring

Overview

4" Line Voltage Baffle Trims, White, White Trim Ring
Also known as: 661209210739, V4034 WWH, JUNV4034WWH

Specifications

Type: Baffle, Trim
Color: White
Diameter: 4 in
Type: Baffle, Trim
Diameter: 4 in
Color: White