Trim

Item #: 0228290

Cat #: V3020PW

UPC: 661209107510

Call for price
Company wide:
0 in stock
Documents & Guides
6" Strippled Opal Lens Shower Trim, Plastic White

Overview

6" Strippled Opal Lens Shower Trim, Plastic White
Also known as: 661209107510, V3020PW, JUNV3020PW

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Wet Location Trim