4IN LV TRIM VALUE EYEBALL MR16

Item #: 0228288

Cat #: V4048WH

UPC: 661209107473

Call for price
Company wide:
0 in stock
Documents & Guides
4" Low Voltage Eyeballwith Baffle

Overview

4" Low Voltage Eyeballwith Baffle
Also known as: 661209107473, V4048WH, JUNV4048WH

Specifications

Type: Eyeball Trim
Color: White
Diameter: 4 in
Type: Eyeball Trim
Diameter: 4 in
Color: White