5IN VALUE WHITE CONE

Item #: 0228286

Cat #: V2016WWH

UPC: 661209080875

Company wide:
0 in stock
Documents & Guides

Overview

5" White Cone
Also known as: 661209080875, V2016WWH, JUNV2016WWH

Specifications

Type: Cone, Trim
Diameter: 5 in
Color: White
Type: Cone, Trim
Color: White
Diameter: 5 in