Trim

Item #: 0228284

Cat #: V2015WWH

UPC: 661209080844

$ 1.15 EA
Company wide:
20 in stock
Documents & Guides
5" Baffled Trims, White, White Trim Ring

Overview

5" Baffled Trims, White, White Trim Ring
Also known as: 661209080844, V2015WWH, JUNV2015WWH

Specifications

Type: Baffle, Trim
Diameter: 5 in
Color: White
Type: Baffle, Trim
Color: White
Diameter: 5 in