Trim

Item #: 0228277

Cat #: V3034TWWH

UPC: 661209018359

$ 6.75 EA
Company wide:
77 in stock
Documents & Guides
6" Full Baffle Trim with Torsion Springs, White, White Trim Ring

Overview

6" Full Baffle Trim with Torsion Springs, White, White Trim Ring
Also known as: 661209018359, V3034TWWH, JUNV3034TWWH

Specifications

Type: Baffle, Trim
Color: White
Diameter: 6 in
Type: Baffle, Trim
Diameter: 6 in
Color: White