Trim

Item #: 0228274

Cat #: V3034TBWH

UPC: 661209015754

$ 6.99 EA
Company wide:
0 in stock
Documents & Guides
6" Full Baffle Trim with Torsion Springs, Black, White Trim Ring

Overview

6" Full Baffle Trim with Torsion Springs, Black, White Trim Ring
Also known as: 661209015754, V3034TBWH, JUNV3034TBWH

Specifications

Color: Black
Type: Baffle, Trim
Diameter: 6 in
Color: Black
Diameter: 6 in
Type: Baffle, Trim