Stereo Coupler, 3.5mm, Snap In, Module, White

Item #: 0228267

Cat #: IC107SACWH

UPC: 633758038249

Company wide:
0 in stock
Documents & Guides
Stereo Coupler, 3.5mm, Snap In, Module, White

Overview

Stereo Coupler, 3.5mm, Snap In, Module, White
Also known as: 633758038249, IC107SACWH, ICCIC107SACWH

Specifications

Mounting: Snap In
Type: F-Connector
Color: White
Mounting: Snap In
Color: White
Type: F-Connector