Type Fdpw Fusible Panelboard Switch

Item #: 0228235

Cat #: FDPWS323R

UPC: 786679021842

$ 2014.76 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 786679021842, FDPWS323R, CUTFDPWS323R

Specifications

Poles: 3
Horsepower: 30, 20
Amps: 100
Interrupt Rating DC: 200
Poles: 3
Amps: 100
Horsepower: 30, 20
Interrupt Rating DC: 200