Type Fdpw Fusible Panelboard Switch

Item #: 0228233

Cat #: FDPWT3233R

UPC: 786679651568

$ 2943.85 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 100 Amp,unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Twin, Horizontal, 3-pole, Unit 1: 100 Amp,unit 2: 100 Amp, Branch, 240 Vac, 250 Vdc, R Fuse Type
Also known as: 786679651568, FDPWT3233R, CUTFDPWT3233R

Specifications

Poles: 3
Horsepower: 30, 20
Amps: 100
Interrupt Rating DC: 200
Poles: 3
Amps: 100
Horsepower: 30, 20
Interrupt Rating DC: 200