Aplus 48x24x25 Wdw GP Blk

Item #: 0228213

Cat #: EWMWG482425

UPC: 783510178864

$ 1842.65 EA
Company wide:
0 in stock
AccessPlus 48 X 24 X 25 Wdw, Blk, GP, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories), Size/Dims: 48.00x24.00x25.00, Material/Finish: Steel/Black

Overview

AccessPlus 48 X 24 X 25 Wdw, Blk, GP, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories), Size/Dims: 48.00x24.00x25.00, Material/Finish: Steel/Black

AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.

Also known as: 783510178864, EWMWG482425, HOFEWMWG482425

Specifications

IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Height: 48.030 in
Width: 23.620 in
Depth: 25.090 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 23.620 in
Color: Black
Height: 48.030 in
Depth: 25.090 in