Elbow, 90°, 2", PVC

Item #: 0228197
Cat #: 5133828
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2", 90°, PVC Elbow

Overview

2", 90°, PVC Elbow
Also known as: 5133828, CTX5133828

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)