
Weatherproof Cover, 1-Gang, Toggle Switch, Non-Metallic, Gray
Item #: 0228195
Cat #: 5133361
UPC: 088700101135
$ 53.65 EA
Company wide:
0
in stock
Documents & Guides
1-Gang Weatherproof Switch Cover
Overview
1-Gang Weatherproof Switch Cover
CANTEX 5133361 is a 1-Gang Weatherproof Switch Cover designed for use with exposed weatherproof boxes
Also known as: 088700101135, 5133361, CTX5133361
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC |
| Height: | 5.450 in |
| Width: | 2.850 in |
| Color: | Gray |
| Material: | PVC |
| Width: | 2.850 in |
| Gangs: | 1 |
| Height: | 5.450 in |