Adv Vh1b13tpwi Mag Ballast (1) 13w

Item #: 0228186

Cat #: VH-1B13-TP-W-I

UPC: 781087043486

Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, Magnetic Fluorescent, Input Voltage: 277 Vac, Input Amps: 0.10 Amp, Minimum Starting Temperature: 0 Degree F, Number Of Lamps: 1, Lamp Wattage: 13, Features: White Can With Leads Exiting End Of Ballast, Total Harmonic Distortion: <30 Percent

Overview

Ballast, Magnetic Fluorescent, Input Voltage: 277 Vac, Input Amps: 0.10 Amp, Minimum Starting Temperature: 0 Degree F, Number Of Lamps: 1, Lamp Wattage: 13, Features: White Can With Leads Exiting End Of Ballast, Total Harmonic Distortion: <30 Percent
Also known as: 781087043486, VH-1B13-TP-W-I, ADVVH1B13TPWI

Specifications

Wattage: 13
Type: Pre-Heat Start, Magnetic
Light Technology: Fluorescent
Wattage: 13
Light Technology: Fluorescent
Type: Pre-Heat Start, Magnetic