GE TEYF315 TEYF 3 POLE 15 AMP

Item #: 0228182

Cat #: TEYF315

UPC: 783164388473

$ 1560.71 EA
Company wide:
0 in stock
Documents & Guides

Overview

GENTEYF315
Also known as: 783164388473, TEYF315, ABBTEYF315

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 15
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA