1 UL-LL ACCESS FTG

Item #: 0228180
Cat #: 5133662
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1 in. Conduit Body Type LL

Overview

1 in. Conduit Body Type LL
CANTEX 5133662 is a 1 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Also known as: 5133662, CTX5133662

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)