3 TC6 MOLDED CPLG CS

Item #: 0228177

Cat #: 6121637

UPC: 088700041592

Company wide:
0 in stock
3 in. DB60 Center Stop Coupling

Overview

3 in. DB60 Center Stop Coupling

CANTEX 6121637 is a 3 in. DB60 Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends

Also known as: 088700041592, 6121637, CTX6121637

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC