2 TC6 MOLDED CPLG CS

Item #: 0228176

Cat #: 6121636

UPC: 088700041585

Company wide:
0 in stock
2 in. DB60 Center Stop Coupling

Overview

2 in. DB60 Center Stop Coupling

CANTEX 6121636 is a 2 in. DB60 Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends

Also known as: 088700041585, 6121636, CTX6121636

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in