Junction Box, Rigid PVC, 18" x 18" x 6"

Item #: 0228175

Cat #: 5133167

UPC: 088700026568

Company wide:
0 in stock
Junction Box, Rigid PVC, 18 Inch Height x 18 Inch Width x 6 Inch Depth, Screws are Stainless Steel, Screw Size: 1/8 Inch Diameter x 1 Inch Length, Not NEMA Type Rated

Overview

Junction Box, Rigid PVC, 18 Inch Height x 18 Inch Width x 6 Inch Depth, Screws are Stainless Steel, Screw Size: 1/8 Inch Diameter x 1 Inch Length, Not NEMA Type Rated

Junction Boxes are designed to support electrical devices and fixtures. They also provide necessary protection for wires and terminals.

Also known as: 088700026568, 5133167, CTX5133167

Specifications

Depth: 6 in
Height: 18 in
Material: PVC
Width: 18 in
Depth: 6 in
Material: PVC
Height: 18 in
Width: 18 in