18 CU IN CEIL BOX 3/0 NL/GR

Item #: 0228172

Cat #: EZ18CNG

UPC: 088700020108

$ 6.22 EA
Company wide:
0 in stock
18 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps and Ground Lug Black

Overview

18 cu. in. EZ BOX New Work Nail-on Residential Ceiling Box with Wire Clamps and Ground Lug Black

CANTEX EZ18CNG EZ BOX is an 18 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation and a ground lug for grounding.

Also known as: 088700020108, EZ18CNG, CTXEZ18CNG

Specifications

Color: Black
Diameter: 3 1/2 in
Depth: 2 1/2 in
Material: PVC
Cubic Inches: 18 in³
Color: Black
Depth: 2 1/2 in
Cubic Inches: 18 in³
Diameter: 3 1/2 in
Material: PVC